Shop GRACO

Electric Diaphragm Pump, 0.67 gal, 65 gpm

  • Mfr # HE80-1510
  • Zoro # G223357971

product price: 
$
19,891.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Media Discharge Connection Size
1 1/2 in
Overall Height
32.18 in
Media Discharge Port Configuration
Center Horizontal
Standards
EN 1024:2004 Type 2.1, FDA
Manifold Connection
Single Port
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1510
Zoro #
G223357971
UPC #
769946885934
Country of Origin
United States
Media Discharge Port Configuration
Center Horizontal
Standards
EN 1024:2004 Type 2.1, FDA
Manifold Connection
Single Port
Media Discharge Location
Bottom
Center Section Material
Aluminum
Media Intake Port Configuration
Center Horizontal
Pump Operation Type
Electric
Media Intake Location
Top
Valve Type
Flap
Operating Pressure (Maximum)
100 psi
Flow Rate (Maximum)
65 gpm
Valve Material
Stainless Steel
Material Conductivity
Non-Conductive
Feet of Head (Maximum)
18 ft
Mounting Hardware Material
Stainless Steel
Displacement Per Stroke
0.67 gal
Media Temperature (Minimum)
-40 Degrees F
Hazardous Location Class
Class I Division 1
Includes Clean In Place Technology
Clean In Place Included
Series
QUANTM HE80 Hygienic
Manifold Connection Type
Tri-Clamp
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Media Intake Connection Type
Tri-Clamp
Media Temperature (Maximum)
180 Degrees F
Wetted Body Material
Stainless Steel
Surface Roughness
32 Ra
Diaphragm Base Material
Santoprene
Priming
Self-Priming
Viscosity (Maximum)
20,000 cps
Check Seat Material
316 Stainless Steel
Nameplate Voltage
380-480V AC
Fluid Chamber Assembly Type
Clamp
Item
Electric Diaphragm Pump
Media Discharge Connection Type
Tri-Clamp
Phase
Three
Pump Assembly Type
Clamp

Dimensions

Media Discharge Connection Size
1 1/2 in
Overall Height
32.18 in
Manufacturers Warranty Length
1 yr
Media Intake Connection Size
1 1/2 in
Overall Width
22.7 in
Solid Diameter (Maximum)
1.2 in
Overall Length
17.9 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.67 gal,65 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.