Shop GRACO

Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-1514
  • Zoro # G423353971

product price: 
$
25,594.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Media Discharge Port Configuration
Center Horizontal
Phase
Three
Center Section Material
Aluminum
Pump Assembly Type
Clamp
Check Seat Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1514
Zoro #
G423353971
UPC #
769946883411
Country of Origin
United States
Media Discharge Port Configuration
Center Horizontal
Phase
Three
Center Section Material
Aluminum
Pump Assembly Type
Clamp
Check Seat Material
316 Stainless Steel
Includes Clean In Place Technology
Clean In Place Included
Wetted Body Material
Stainless Steel
Feet of Head (Maximum)
18 ft
Priming
Self-Priming
Displacement Per Stroke
0.91 gal
Media Intake Connection Type
Tri-Clamp
Operating Pressure (Maximum)
60 psi
Media Intake Port Configuration
Center Horizontal
Media Intake Location
Top
Mounting Hardware Material
Stainless Steel
Valve Material
Stainless Steel
Media Temperature (Maximum)
180 Degrees F
Material Conductivity
Non-Conductive
Diaphragm Base Material
Santoprene
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Series
QUANTM HE120 Hygienic
Media Temperature (Minimum)
-40 Degrees F
Item
Electric Diaphragm Pump
Manifold Connection
Single Port
Hazardous Location Class
Class I Division 1
Standards
ATEX, EN 1024:2004 Type 2.1, FDA, IECEx
Valve Type
Flap
Media Discharge Location
Bottom
Pump Operation Type
Electric
Surface Roughness
32 Ra
Fluid Chamber Assembly Type
Clamp
Viscosity (Maximum)
30,000 cps
Manifold Connection Type
Tri-Clamp
Media Discharge Connection Type
Tri-Clamp
Flow Rate (Maximum)
105 gpm
Nameplate Voltage
380-480V AC

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
22.7 in
Overall Length
22.4 in
Media Discharge Connection Size
3 in
Media Intake Connection Size
3 in
Overall Height
38.8 in
Solid Diameter (Maximum)
2.46 in
Wire Rope Length
22.4 in
Length
22.4 in

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.