Shop GRACO

Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-0698
  • Zoro # G323360949

product price: 
$
26,828.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Diaphragm Reinforcement
Overmolded
Valve Type
Flap
Series
QUANTM HE120 Hygienic
Overall Width
22.7 in
Media Discharge Location
Bottom
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-0698
Zoro #
G323360949
UPC #
769946699074
Country of Origin
United States
Diaphragm Reinforcement
Overmolded
Valve Type
Flap
Series
QUANTM HE120 Hygienic
Item
Electric Diaphragm Pump
Media Discharge Location
Bottom
Center Section Material
Aluminum
Manifold Connection
Single Port
Media Discharge Port Configuration
Center Horizontal
Surface Roughness
32 Ra
Flow Rate (Maximum)
105 gpm
Priming
Self-Priming
Material Conductivity
Non-Conductive
Mounting Hardware Material
Stainless Steel
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Manifold Connection Type
Tri-Clamp
Valve Material
Stainless Steel
Wetted Body Material
Stainless Steel
Media Discharge Connection Type
Tri-Clamp
Diaphragm Base Material
PTFE
Phase
Single
Hazardous Location Class
Not Rated
Operating Pressure (Maximum)
60 psi
Media Intake Location
Top
Check Seat Material
316 Stainless Steel
Nameplate Voltage
200-240V AC
Standards
EN 1024:2004 Type 2.1, FDA
Viscosity (Maximum)
30,000 cps
Diaphragm Backing Material
EPDM
Displacement Per Stroke
0.91 gal
Media Temperature (Minimum)
-40 Degrees F
Media Intake Connection Type
Tri-Clamp
Media Intake Port Configuration
Center Horizontal
Fluid Chamber Assembly Type
Clamp
Pump Operation Type
Electric
Pump Assembly Type
Clamp
Media Temperature (Maximum)
180 Degrees F
Includes Clean In Place Technology
Clean In Place Included
Feet of Head (Maximum)
18 ft

Dimensions

Overall Width
22.7 in
Overall Length
22.4 in
Media Intake Connection Size
3 in
Media Discharge Connection Size
3 in
Manufacturers Warranty Length
1 yr
Overall Height
38.8 in
Solid Diameter (Maximum)
2.46 in
Wire Rope Length
22.4 in
Length
22.4 in

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.