Shop REMCO INDUSTRIES
Create Account
SmoothFlo Series, 5.3 GPM, 100 PSI, Flo-IQ, 12 VDC Bleach Pump with 0.75 in QA Ports
- Mfr # 90-5917-9I1-63B-SB
- Zoro # G424891960
product price:Â
$
259.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90-5917-9I1-63B-SB
- Zoro #
- G424891960
- UPC #
- 8.10042E+11
- Country of Origin
- United States
Description
Remco's 5900 SmoothFlo Series 5.3 GPM pump is the highest performing 12 VDC sprayer pump on the market. With a pressure setting of 100 PSI and a heavy duty pressure switch, the 5900 SmoothFlo pump is built specifically for the softwash and cleaning industry. The 5900 SmoothFlo is engineered with Professional Grade components able to withstand long duty cycles. Remco's signature sealed electric motor with industry leading 14 AWG wire leads protects the 5900 SmoothFlo from the elements and keeps your pump running in the most extreme environments. The 5900 SmoothFlo materials of construction are compatible with most common cleaning chemicals including bleach. Our Flo-IQ technology protects the pump from harmful pressure spikes and limits pressure switch cycling. Remco SmoothFlo pumps are perfect for the most extreme spraying and softwash applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.