Shop GRACO

Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-1509
  • Zoro # G823358194

product price: 
$
25,871.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Media Discharge Connection Type
Tri-Clamp
Check Seat Material
316 Stainless Steel
Flow Rate (Maximum)
105 gpm
Diaphragm Base Material
PTFE
Manufacturers Warranty Length
1 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1509
Zoro #
G823358194
UPC #
769946883961
Country of Origin
United States
Media Discharge Connection Type
Tri-Clamp
Check Seat Material
316 Stainless Steel
Flow Rate (Maximum)
105 gpm
Diaphragm Base Material
PTFE
Series
QUANTM HE120 Hygienic
Surface Roughness
32 Ra
Standards
EN 1024:2004 Type 2.1, FDA
Item
Electric Diaphragm Pump
Media Discharge Location
Bottom
Media Intake Location
Top
Media Temperature (Minimum)
-40 Degrees F
Feet of Head (Maximum)
18 ft
Material Conductivity
Non-Conductive
Media Temperature (Maximum)
180 Degrees F
Diaphragm Backing Material
Santoprene
Displacement Per Stroke
0.91 gal
Includes Clean In Place Technology
Clean In Place Included
Mounting Hardware Material
Stainless Steel
Fluid Chamber Assembly Type
Clamp
Operating Pressure (Maximum)
60 psi
Hazardous Location Class
Class I Division 1
Media Intake Connection Type
Tri-Clamp
Viscosity (Maximum)
30,000 cps
Valve Material
Stainless Steel
Pump Assembly Type
Clamp
Center Section Material
Aluminum
Manifold Connection
Single Port
Media Intake Port Configuration
Center Horizontal
Phase
Three
Wetted Body Material
Stainless Steel
Valve Type
Flap
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Diaphragm Reinforcement
Not Reinforced
Nameplate Voltage
380-480V AC
Manifold Connection Type
Tri-Clamp
Priming
Self-Priming
Pump Operation Type
Electric
Media Discharge Port Configuration
Center Horizontal

Dimensions

Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
3 in
Overall Length
22.4 in
Overall Width
22.7 in
Solid Diameter (Maximum)
2.46 in
Media Intake Connection Size
3 in
Overall Height
38.8 in
Wire Rope Length
22.4 in
Length
22.4 in

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.