Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-1510
  • Zoro # G123352632
product price: 
$
25,481.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Media Discharge Port Configuration
Center Horizontal
Pump Assembly Type
Clamp
Media Intake Port Configuration
Center Horizontal
Valve Type
Flap
Viscosity (Maximum)
30,000 cps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HE120-1510
Zoro #
G123352632
UPC #
769946884197
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
2.46 in
Media Discharge Connection Size
3 in
Overall Width
22.7 in
Overall Height
38.8 in
Media Intake Connection Size
3 in
Manufacturers Warranty Length
1 yr
Overall Length
22.4 in
Wire Rope Length
22.4 in
Length
22.4 in

Details

Media Discharge Port Configuration
Center Horizontal
Pump Assembly Type
Clamp
Media Intake Port Configuration
Center Horizontal
Valve Type
Flap
Viscosity (Maximum)
30,000 cps
Item
Electric Diaphragm Pump
Nameplate Voltage
380-480V AC
Media Temperature (Minimum)
-40 Degrees F
Feet of Head (Maximum)
18 ft
Series
QUANTM HE120 Hygienic
Media Discharge Connection Type
Tri-Clamp
Mounting Hardware Material
Stainless Steel
Valve Material
Stainless Steel
Center Section Material
Aluminum
Media Discharge Location
Bottom
Wetted Body Material
Stainless Steel
Fluid Chamber Assembly Type
Clamp
Media Intake Connection Type
Tri-Clamp
Flow Rate (Maximum)
105 gpm
Includes Clean In Place Technology
Clean In Place Included
Hazardous Location Class
Class I Division 1
Manifold Connection
Single Port
Manifold Connection Type
Tri-Clamp
Standards
EN 1024:2004 Type 2.1, FDA
Media Intake Location
Top
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Diaphragm Base Material
Santoprene
Check Seat Material
316 Stainless Steel
Phase
Three
Media Temperature (Maximum)
180 Degrees F
Surface Roughness
32 Ra
Priming
Self-Priming
Pump Operation Type
Electric
Displacement Per Stroke
0.91 gal
Operating Pressure (Maximum)
60 psi
Material Conductivity
Non-Conductive

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews