Shop GRACO

Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-1525
  • Zoro # G823355940

product price: 
$
26,879.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Media Intake Connection Size
3 in
Media Discharge Connection Size
3 in
Series
QUANTM HE120 Hygienic
Nameplate Voltage
380-480V AC
Center Section Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1525
Zoro #
G823355940
UPC #
769946883657
Country of Origin
United States
Series
QUANTM HE120 Hygienic
Nameplate Voltage
380-480V AC
Center Section Material
Aluminum
Manifold Connection Type
Tri-Clamp
Media Discharge Connection Type
Tri-Clamp
Media Discharge Port Configuration
Center Horizontal
Media Intake Port Configuration
Center Horizontal
Feet of Head (Maximum)
18 ft
Media Intake Connection Type
Tri-Clamp
Media Intake Location
Middle
Valve Material
Stainless Steel
Viscosity (Maximum)
30,000 cps
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Surface Roughness
32 Ra
Check Seat Material
316 Stainless Steel
Valve Type
Flap
Media Temperature (Maximum)
180 Degrees F
Material Conductivity
Non-Conductive
Fluid Chamber Assembly Type
Clamp
Diaphragm Base Material
PTFE
Manifold Connection
Multiport
Phase
Three
Flow Rate (Maximum)
105 gpm
Media Discharge Location
Middle
Operating Pressure (Maximum)
60 psi
Standards
ATEX, EN 1024:2004 Type 2.1, FDA, IECEx
Pump Assembly Type
Clamp
Displacement Per Stroke
0.91 gal
Pump Operation Type
Electric
Includes Clean In Place Technology
Clean In Place Included
Priming
Self-Priming
Hazardous Location Class
Class I Division 1
Mounting Hardware Material
Stainless Steel
Diaphragm Backing Material
Santoprene
Media Temperature (Minimum)
-40 Degrees F
Diaphragm Reinforcement
Not Reinforced
Wetted Body Material
Stainless Steel
Item
Electric Diaphragm Pump

Dimensions

Media Intake Connection Size
3 in
Media Discharge Connection Size
3 in
Overall Height
54.5 in
Overall Width
18 in
Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
2.46 in
Overall Length
22.4 in
Wire Rope Length
22.4 in
Length
22.4 in

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.