Shop GRACO

Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-1512
  • Zoro # G323357536

product price: 
$
26,828.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Flow Rate (Maximum)
105 gpm
Media Discharge Location
Bottom
Diaphragm Base Material
PTFE
Media Discharge Port Configuration
Center Horizontal
Manifold Connection
Single Port
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1512
Zoro #
G323357536
UPC #
769946883701
Country of Origin
United States
Flow Rate (Maximum)
105 gpm
Media Discharge Location
Bottom
Diaphragm Base Material
PTFE
Media Discharge Port Configuration
Center Horizontal
Manifold Connection
Single Port
Center Section Material
Aluminum
Valve Type
Flap
Material Conductivity
Non-Conductive
Standards
ATEX, EN 1024:2004 Type 2.1, FDA, IECEx
Media Discharge Connection Type
Tri-Clamp
Check Seat Material
316 Stainless Steel
Diaphragm Reinforcement
Overmolded
Item
Electric Diaphragm Pump
Series
QUANTM HE120 Hygienic
Diaphragm Backing Material
EPDM
Hazardous Location Class
Class I Division 1
Pump Operation Type
Electric
Fluid Chamber Assembly Type
Clamp
Media Temperature (Maximum)
180 Degrees F
Nameplate Voltage
380-480V AC
Feet of Head (Maximum)
18 ft
Manifold Connection Type
Tri-Clamp
Valve Material
Stainless Steel
Viscosity (Maximum)
30,000 cps
Wetted Body Material
Stainless Steel
Mounting Hardware Material
Stainless Steel
Phase
Three
Displacement Per Stroke
0.91 gal
Includes Clean In Place Technology
Clean In Place Included
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Media Intake Port Configuration
Center Horizontal
Pump Assembly Type
Clamp
Media Temperature (Minimum)
-40 Degrees F
Media Intake Location
Top
Media Intake Connection Type
Tri-Clamp
Priming
Self-Priming
Surface Roughness
32 Ra
Operating Pressure (Maximum)
60 psi

Dimensions

Solid Diameter (Maximum)
2.46 in
Media Intake Connection Size
3 in
Overall Length
22.4 in
Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
3 in
Overall Width
22.7 in
Overall Height
38.8 in
Wire Rope Length
22.4 in
Length
22.4 in

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.