Shop GRACO

Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-1516
  • Zoro # G223354581

product price: 
$
26,715.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Includes Clean In Place Technology
Clean In Place Included
Feet of Head (Maximum)
18 ft
Hazardous Location Class
Not Rated
Manifold Connection
Multiport
Wetted Body Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1516
Zoro #
G223354581
UPC #
769946883671
Country of Origin
United States
Includes Clean In Place Technology
Clean In Place Included
Feet of Head (Maximum)
18 ft
Hazardous Location Class
Not Rated
Manifold Connection
Multiport
Wetted Body Material
Stainless Steel
Series
QUANTM HE120 Hygienic
Media Temperature (Maximum)
180 Degrees F
Center Section Material
Aluminum
Item
Electric Diaphragm Pump
Diaphragm Backing Material
Santoprene
Media Intake Location
Middle
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Mounting Hardware Material
Stainless Steel
Media Discharge Location
Middle
Pump Assembly Type
Clamp
Pump Operation Type
Electric
Valve Type
Flap
Nameplate Voltage
380-480V AC
Manifold Connection Type
Tri-Clamp
Material Conductivity
Non-Conductive
Flow Rate (Maximum)
105 gpm
Check Seat Material
316 Stainless Steel
Media Discharge Connection Type
Tri-Clamp
Priming
Self-Priming
Surface Roughness
32 Ra
Standards
EN 1024:2004 Type 2.1, FDA
Operating Pressure (Maximum)
60 psi
Viscosity (Maximum)
30,000 cps
Diaphragm Base Material
PTFE
Fluid Chamber Assembly Type
Clamp
Displacement Per Stroke
0.91 gal
Media Discharge Port Configuration
Center Horizontal
Valve Material
Stainless Steel
Diaphragm Reinforcement
Not Reinforced
Media Intake Connection Type
Tri-Clamp
Media Temperature (Minimum)
-40 Degrees F
Media Intake Port Configuration
Center Horizontal
Phase
Three

Dimensions

Media Intake Connection Size
3 in
Overall Height
54.5 in
Overall Width
18 in
Overall Length
22.4 in
Solid Diameter (Maximum)
2.46 in
Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
3 in
Wire Rope Length
22.4 in
Length
22.4 in

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.