Shop GRACO

Electric Diaphragm Pump, 0.08 gal, 30 gpm

  • Mfr # HE30-1202
  • Zoro # G723352704

product price: 
$
14,969.99
/ea
Free Shipping & Returns

Key Features

Media Intake Connection Size
1 in
Series
QUANTM HE30 Hygienic
Phase
Three
Priming
Self-Priming
Valve Material
PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE30-1202
Zoro #
G723352704
UPC #
769946887532
Country of Origin
United States
Series
QUANTM HE30 Hygienic
Phase
Three
Priming
Self-Priming
Valve Material
PTFE
Displacement Per Stroke
0.08 gal
Diaphragm Base Material
PTFE
Surface Roughness
32 Ra
Manifold Connection
Single Port
Valve Type
Ball
Check Seat Material
316 Stainless Steel
Feet of Head (Maximum)
29 ft
Flow Rate (Maximum)
30 gpm
Media Temperature (Minimum)
-40 Degrees F
Media Intake Location
Bottom
Viscosity (Maximum)
20,000 cps
Item
Electric Diaphragm Pump
Includes Clean In Place Technology
Clean In Place Included
Pump Assembly Type
Clamp
Material Conductivity
Non-Conductive
Pump Operation Type
Electric
Wetted Body Material
Stainless Steel
Diaphragm Backing Material
EPDM
Media Temperature (Maximum)
180 Degrees F
Diaphragm Reinforcement
Overmolded
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Manifold Connection Type
Tri-Clamp
Hazardous Location Class
Not Rated
Media Intake Connection Type
Tri-Clamp
Media Discharge Port Configuration
Center Horizontal
Operating Pressure (Maximum)
100 psi
Media Discharge Location
Top
Mounting Hardware Material
Stainless Steel
Center Section Material
Aluminum
Media Discharge Connection Type
Tri-Clamp
Nameplate Voltage
380-480V AC
Fluid Chamber Assembly Type
Clamp
Standards
EN 1024:2004 Type 2.1, FDA
Media Intake Port Configuration
Center Horizontal

Dimensions

Media Intake Connection Size
1 in
Overall Width
13.6 in
Overall Length
14.7 in
Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
1 in
Overall Height
19.68 in
Solid Diameter (Maximum)
0.42 in
Wire Rope Length
14.7 in
Length
14.7 in

Description

Electric Diaphragm Pump,0.08 gal,30 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.