Shop FLOTRONIC

Diaphragm Pump, 3/4 in, BSP, 96 gpm

  • Mfr # H3566TT6STR1IR
  • Zoro # G123947296

product price: 
$
24,730.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Diaphragm Reinforcement
Fabric Reinforced
Valve Material
PTFE
Includes Solenoid
No Solenoid Included
Media Intake Connection Size
1 1/2 in
Fluid Chamber Assembly Type
One-Nut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H3566TT6STR1IR
Zoro #
G123947296
UPC #
-
Country of Origin
United States
Diaphragm Reinforcement
Fabric Reinforced
Valve Material
PTFE
Includes Solenoid
No Solenoid Included
Fluid Chamber Assembly Type
One-Nut
Media Discharge Port Configuration
Center Vertical
Diaphragm Backing Material
Nitrile
Pump Operation Type
Air, Gas
Standards
3A Certified, CE Marked
Media Intake Connection Type
Tri-Clamp
Displacement Per Stroke
1.12 L
Media Temperature (Maximum)
275 Degrees F
Air Intake Connection Type
BSP
Valve Type
Ball
Diaphragm Base Material
PTFE
Viscosity (Maximum)
100,000 cps
Manifold Connection Standard
Tri-Clamp
Material Conductivity
Conductive
Manifold Port Connection Type
Multiport
Media Discharge Connection Type
Tri-Clamp
Media Intake Port Configuration
Side
Surface Roughness
32 Ra
Air Consumption (Maximum)
100 scfm
Includes Clean In Place Technology
Clean In Place Included
Media Discharge Location
Top
Check Seat Material
316 Stainless Steel
Operating Pressure (Maximum)
105 psig
Flow Rate (Maximum)
96 gpm
Item
Diaphragm Pump
Wetted Body Material
316L Stainless Steel/PTFE
Media Intake Location
Bottom
Feet of Head (Maximum)
241 ft
For Use With Potable Systems
Yes

Dimensions

Media Intake Connection Size
1 1/2 in
Overall Length
347 mm
Air Intake Connection Size
3/4 in
Manufacturers Warranty Length
2 yr
Overall Width
496 mm
Media Discharge Connection Size
1 1/2 in
Solid Diameter (Maximum)
13 mm
Overall Height
507 mm
Wire Rope Length
347 mm
Length
347 mm

Description

Diaphragm Pump, Air Consumption (Maximum) 100 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type BSP, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 96 gpm, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.