Shop GRACO

Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-1517
  • Zoro # G323356232

product price: 
$
26,501.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Nameplate Voltage
380-480V AC
Fluid Chamber Assembly Type
Clamp
Displacement Per Stroke
0.91 gal
Solid Diameter (Maximum)
2.46 in
Check Seat Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HE120-1517
Zoro #
G323356232
UPC #
769946883930
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
2.46 in
Overall Height
54.5 in
Media Discharge Connection Size
3 in
Media Intake Connection Size
3 in
Manufacturers Warranty Length
1 yr
Overall Width
18 in
Overall Length
22.4 in
Wire Rope Length
22.4 in
Length
22.4 in

Details

Nameplate Voltage
380-480V AC
Fluid Chamber Assembly Type
Clamp
Displacement Per Stroke
0.91 gal
Check Seat Material
316 Stainless Steel
Media Temperature (Maximum)
180 Degrees F
Series
QUANTM HE120 Hygienic
Diaphragm Base Material
Santoprene
Mounting Hardware Material
Stainless Steel
Valve Type
Flap
Media Discharge Location
Middle
Priming
Self-Priming
Manifold Connection
Multiport
Flow Rate (Maximum)
105 gpm
Standards
EN 1024:2004 Type 2.1, FDA
Media Discharge Connection Type
Tri-Clamp
Media Intake Port Configuration
Center Horizontal
Media Temperature (Minimum)
-40 Degrees F
Media Intake Connection Type
Tri-Clamp
Surface Roughness
32 Ra
Operating Pressure (Maximum)
60 psi
Phase
Three
Valve Material
Stainless Steel
Wetted Body Material
Stainless Steel
Manifold Connection Type
Tri-Clamp
Includes Clean In Place Technology
Clean In Place Included
Pump Assembly Type
Clamp
Material Conductivity
Non-Conductive
Viscosity (Maximum)
30,000 cps
Center Section Material
Aluminum
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Pump Operation Type
Electric
Feet of Head (Maximum)
18 ft
Hazardous Location Class
Not Rated
Media Intake Location
Middle
Item
Electric Diaphragm Pump
Media Discharge Port Configuration
Center Horizontal

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.