Shop GRACO

Double Diaphragm Pump, 1/2", 90 gpm, 0.4gal

  • Mfr # SP4F.0048
  • Zoro # G823358118

product price: 
$
16,562.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Mounting Hardware Material
Stainless Steel
Solid Diameter (Maximum)
3.8 in
Air Consumption (Maximum)
235 scfm
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Media Intake Location
Bottom
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP4F.0048
Zoro #
G823358118
UPC #
755652880301
Country of Origin
United States
Mounting Hardware Material
Stainless Steel
Air Consumption (Maximum)
235 scfm
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Media Intake Location
Bottom
Media Intake Connection Type
Tri-Clamp
Media Discharge Connection Type
Tri-Clamp
Diaphragm Reinforcement
Overmolded
Valve Material
Stainless Steel
Media Intake Port Configuration
Center Vertical
Media Discharge Location
Top
Chemical Compatibility
Manifold Port Connection Type
Multiport
Item
Double Diaphragm Pump
Fluid Chamber Assembly Type
Bolted
Manifold Connection Standard
Tri-Clamp
Diaphragm Base Material
PTFE
Displacement Per Stroke
0.4 gal
Feet of Head (Maximum)
277 ft
Includes Solenoid
No Solenoid Included
Air Intake Connection Type
NPT
Flow Rate (Maximum)
90 gpm
Air Intake Pressure (Maximum)
120 psi
Viscosity (Maximum)
15,000 cps
Check Seat Material
Stainless Steel
Diaphragm Backing Material
EPDM
Pump Assembly Type
Bolt
Series
SaniForce
Material Conductivity
Conductive
Operating Pressure (Maximum)
120 psi
Center Section Material
Stainless Steel
Media Temperature (Maximum)
250 Degrees F
Includes Clean In Place Technology
Clean In Place Included
Surface Roughness
32 ra
Wetted Body Material
Stainless Steel
Includes
Manuals
Media Discharge Port Configuration
Center Vertical
Media Temperature (Minimum)
-40 Degrees F
Standards
EC 1935/2004, FDA Compliant, USP Class VI
For Use With Potable Systems
Yes
Pump Operation Type
Air

Dimensions

Solid Diameter (Maximum)
3.8 in
Overall Length
16 in
Air Intake Connection Size
1/2 in
Overall Height
19.9 in
Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
4 in
Overall Width
23.1 in
Media Intake Connection Size
4 in
Wire Rope Length
16 in
Length
16 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 235 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 90 gpm, Media Discharge Connection Size 4 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 4 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.