Shop GRACO

Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-1524
  • Zoro # G023356112

product price: 
$
20,256.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Media Temperature (Minimum)
-40 Degrees F
Includes Clean In Place Technology
Clean In Place Included
Displacement Per Stroke
0.91 gal
Manifold Connection Type
Tri-Clamp
Solid Diameter (Maximum)
2.46 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1524
Zoro #
G023356112
UPC #
769946883596
Country of Origin
United States
Media Temperature (Minimum)
-40 Degrees F
Includes Clean In Place Technology
Clean In Place Included
Displacement Per Stroke
0.91 gal
Manifold Connection Type
Tri-Clamp
Media Temperature (Maximum)
180 Degrees F
Series
QUANTM HE120 Hygienic
Flow Rate (Maximum)
105 gpm
Standards
EN 1024:2004 Type 2.1, FDA
Media Discharge Connection Type
Tri-Clamp
Viscosity (Maximum)
30,000 cps
Material Conductivity
Non-Conductive
Valve Material
Stainless Steel
Operating Pressure (Maximum)
60 psi
Wetted Body Material
Stainless Steel
Mounting Hardware Material
Stainless Steel
Manifold Connection
Multiport
Phase
Three
Media Discharge Location
Middle
Check Seat Material
316 Stainless Steel
Nameplate Voltage
380-480V AC
Item
Electric Diaphragm Pump
Surface Roughness
32 Ra
Center Section Material
Aluminum
Priming
Self-Priming
Pump Assembly Type
Clamp
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Hazardous Location Class
Class I Division 1
Fluid Chamber Assembly Type
Clamp
Media Intake Port Configuration
Center Horizontal
Diaphragm Base Material
Santoprene
Feet of Head (Maximum)
18 ft
Valve Type
Flap
Media Discharge Port Configuration
Center Horizontal
Media Intake Location
Middle
Pump Operation Type
Electric
Media Intake Connection Type
Tri-Clamp

Dimensions

Solid Diameter (Maximum)
2.46 in
Manufacturers Warranty Length
1 yr
Overall Height
54.5 in
Media Discharge Connection Size
3 in
Media Intake Connection Size
3 in
Overall Length
22.4 in
Overall Width
18 in
Wire Rope Length
22.4 in
Length
22.4 in

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.