Shop GRACO

Electric Diaphragm Pump, 0.42 gal, 80 gpm

  • Mfr # HE80-1214
  • Zoro # G023355207

product price: 
$
19,299.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Hazardous Location Class
Class I Division 1
Includes Clean In Place Technology
Clean In Place Included
Fluid Chamber Assembly Type
Clamp
Valve Material
Santoprene
Overall Width
22.7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1214
Zoro #
G023355207
UPC #
769946885989
Country of Origin
United States
Hazardous Location Class
Class I Division 1
Includes Clean In Place Technology
Clean In Place Included
Item
Electric Diaphragm Pump
Fluid Chamber Assembly Type
Clamp
Valve Material
Santoprene
Check Seat Material
316 Stainless Steel
Feet of Head (Maximum)
29 ft
Media Temperature (Maximum)
180 Degrees F
Media Discharge Port Configuration
Center Horizontal
Phase
Three
Media Intake Port Configuration
Center Horizontal
Media Intake Location
Bottom
Nameplate Voltage
380-480V AC
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Media Intake Connection Type
Tri-Clamp
Mounting Hardware Material
Stainless Steel
Displacement Per Stroke
0.42 gal
Surface Roughness
32 Ra
Center Section Material
Aluminum
Wetted Body Material
Stainless Steel
Material Conductivity
Non-Conductive
Manifold Connection Type
Tri-Clamp
Viscosity (Maximum)
20,000 cps
Standards
EN 1024:2004 Type 2.1, FDA
Diaphragm Base Material
Santoprene
Media Discharge Location
Top
Valve Type
Ball
Manifold Connection
Single Port
Operating Pressure (Maximum)
100 psi
Media Temperature (Minimum)
-40 Degrees F
Pump Operation Type
Electric
Flow Rate (Maximum)
80 gpm
Pump Assembly Type
Clamp
Priming
Self-Priming
Media Discharge Connection Type
Tri-Clamp
Series
QUANTM HE80 Hygienic

Dimensions

Overall Width
22.7 in
Media Discharge Connection Size
1 1/2 in
Overall Length
17.9 in
Media Intake Connection Size
1 1/2 in
Solid Diameter (Maximum)
0.5 in
Manufacturers Warranty Length
1 yr
Overall Height
32.68 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.42 gal,80 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.