Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Diaphragm Pump, Tri-Clamp Intake

  • Mfr # HE80-0005

  • Zoro # G611963609


product price: $10,800.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE80-0005
Zoro #
G611963609
UPC #
769946695137
Country of Origin
United States

Dimensions

Air Intake Connection Size
1 1/2 in
Media Intake Connection Size
2 in
Solid Diameter (Maximum)
0.19 in
Overall Height
20.5 in
Media Discharge Connection Size
2 in
Overall Length
19.5 in
Overall Width
14.2 in

Details

Item
Electric Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Check Seat Material
Stainless Steel
Diaphragm Material
PTFE
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
100 psi
Standards
cMETus, EC 1935/2004, FDA-Compliant, USP Class VI
Pump Operation Type
Electric
Series
H80
Media Discharge Connection Type
Tri-Clamp
Priming
Self-Priming
Media Intake Connection Type
Tri-Clamp
Flow Rate @ 100 psi
80 gpm
Flow Rate (Maximum)
80 gpm
Wetted Housing Material
Stainless Steel
Phase
Three
Media Discharge Location
Top
Nameplate Voltage
240V AC
Feet of Head (Maximum)
230.7 ft
Media Intake Location
Bottom
Viscosity (Maximum)
15,000 cps
Flow Rate @ 40 psi
30 gpm
For Use With Potable Systems
Yes
Duty Cycle
Continuous
Manifold Connection Type
Tri-Clamp
Series Family
Quantm
Flow Rate @ 70 psi
60 gpm

Description

Electric Diaphragm Pump,Tri-Clamp Intake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.