EODD Diaphragm Pump 1 in Aluminum

  • Mfr # TE30-0007

  • Zoro # G323353613


product price:  $4,809.99
/ea
Free Shipping & Returns

Key Features

Feet of Head (Maximum)
29 ft
Fluid Chamber Assembly Type
Bolted
Diaphragm Base Material
Buna-N
Includes Clean In Place Technology
No Clean In Place Included
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TE30-0007
Zoro #
G323353613
UPC #
769946276022
Country of Origin
United States

Dimensions

Overall Length
16 in
Solid Diameter (Maximum)
0.125 in
Manufacturers Warranty Length
1 yr
Overall Width
13.25 in
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Overall Height
17.8 in

Details

Feet of Head (Maximum)
29 ft
Fluid Chamber Assembly Type
Bolted
Diaphragm Base Material
Buna-N
Includes Clean In Place Technology
No Clean In Place Included
Valve Type
Ball
Media Discharge Location
Top
Media Intake Port Configuration
Side
Hazardous Location Class
Not Rated
Item
Electric Diaphragm Pump
Manifold Connection
Single Port
Standards
UL / CSA
Priming
Self-Priming
Phase
Single
Pump Operation Type
Electric
Media Temperature (Minimum)
10 Degrees F
Material Conductivity
Non-Conductive
Wetted Body Material
Aluminum
Series
QUANTM I30 Industrial
Pump Assembly Type
Bolt
Operating Pressure (Maximum)
100 psi
Manifold Connection Type
NPT
Nameplate Voltage
100-120V AC
Center Section Material
Aluminum
Valve Material
Buna-N
Chemical Compatibility
Alcohol, Antifreeze, Detergents, Diesel, Kerosene, Oil, Water
Mounting Hardware Material
Plated Steel
Displacement Per Stroke
0.08 gal
Media Temperature (Maximum)
180 Degrees F
Check Seat Material
Buna-N
Flow Rate (Maximum)
30 gpm
Media Intake Connection Type
NPT
Media Intake Location
Bottom
Media Discharge Connection Type
NPT
Media Discharge Port Configuration
Side
Viscosity (Maximum)
20,000 cps

Description

EODD Diaphragm Pump 1 in Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.