EODD Diaphragm Pump 1 in Poly

  • Mfr # TE30-0269

  • Zoro # G823360517


product price:  $4,897.99
/ea
Free Shipping & Returns

Key Features

Chemical Compatibility
Alcohol, Ammonium Hydroxide, Calcium Carbonate, Phosphoric Acid 50%, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hypochlorite 10%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 50%, Sulfuric Acid 60%, Water
Media Discharge Location
Top
Hazardous Location Class
Not Rated
Media Discharge Port Configuration
Side
Standards
CE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TE30-0269
Zoro #
G823360517
UPC #
769946710236
Country of Origin
United States

Dimensions

Overall Length
16 in
Media Discharge Connection Size
1 in
Solid Diameter (Maximum)
0.125 in
Media Intake Connection Size
1 in
Overall Width
13.25 in
Manufacturers Warranty Length
1 yr
Overall Height
17.8 in

Details

Chemical Compatibility
Alcohol, Ammonium Hydroxide, Calcium Carbonate, Phosphoric Acid 50%, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hypochlorite 10%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 50%, Sulfuric Acid 60%, Water
Media Discharge Location
Top
Hazardous Location Class
Not Rated
Media Discharge Port Configuration
Side
Standards
CE
Diaphragm Base Material
Santoprene
Valve Material
Santoprene
Nameplate Voltage
200-240V AC
Center Section Material
Aluminum
Check Seat Material
Polypropylene
Manifold Connection Type
Flange
Includes Clean In Place Technology
No Clean In Place Included
Fluid Chamber Assembly Type
Bolted
Media Intake Location
Bottom
Item
Electric Diaphragm Pump
Series
QUANTM I30 Industrial
Media Temperature (Minimum)
32 Degrees F
Material Conductivity
Non-Conductive
Media Intake Port Configuration
Side
Wetted Body Material
Polypropylene
Operating Pressure (Maximum)
100 psi
Priming
Self-Priming
Viscosity (Maximum)
20,000 cps
Media Temperature (Maximum)
150 Degrees F
Manifold Connection
Single Port
Pump Operation Type
Electric
Valve Type
Ball
Media Intake Connection Type
Flange
Phase
Single
Pump Assembly Type
Bolt
Flow Rate (Maximum)
30 gpm
Mounting Hardware Material
Plated Steel
Displacement Per Stroke
0.08 gal
Media Discharge Connection Type
Flange
Feet of Head (Maximum)
29 ft

Description

EODD Diaphragm Pump 1 in Poly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.