EODD Diaphragm Pump 1.5 in 3A

  • Mfr # HE80-0101

  • Zoro # G523361449


product price:  $20,672.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Media Temperature (Maximum)
180 Degrees F
Diaphragm Backing Material
EPDM
Media Discharge Connection Size
1 1/2 in
Priming
Self-Priming
Standards
EN 1024:2004 Type 2.1, FDA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HE80-0101
Zoro #
G523361449
UPC #
769946696097
Country of Origin
United States

Dimensions

Media Discharge Connection Size
1 1/2 in
Overall Height
32.68 in
Solid Diameter (Maximum)
0.5 in
Overall Length
17.9 in
Overall Width
22.7 in
Manufacturers Warranty Length
1 yr
Media Intake Connection Size
1 1/2 in

Details

Media Temperature (Maximum)
180 Degrees F
Diaphragm Backing Material
EPDM
Priming
Self-Priming
Standards
EN 1024:2004 Type 2.1, FDA
Nameplate Voltage
200-240V AC
Surface Roughness
32 Ra
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Hazardous Location Class
Not Rated
Pump Assembly Type
Clamp
Pump Operation Type
Electric
Media Temperature (Minimum)
-40 Degrees F
Flow Rate (Maximum)
80 gpm
Media Intake Location
Bottom
Center Section Material
Aluminum
Feet of Head (Maximum)
29 ft
Displacement Per Stroke
0.42 gal
Fluid Chamber Assembly Type
Clamp
Manifold Connection
Single Port
Check Seat Material
316 Stainless Steel
Diaphragm Base Material
PTFE
Item
Electric Diaphragm Pump
Series
QUANTM HE80 Hygienic
Manifold Connection Type
Tri-Clamp
Valve Type
Ball
Diaphragm Reinforcement
Overmolded
Media Discharge Connection Type
Tri-Clamp
Operating Pressure (Maximum)
100 psi
Viscosity (Maximum)
20,000 cps
Valve Material
PTFE
Media Discharge Location
Top
Media Intake Port Configuration
Center Horizontal
Includes Clean In Place Technology
Clean In Place Included
Media Intake Connection Type
Tri-Clamp
Wetted Body Material
Stainless Steel
Media Discharge Port Configuration
Center Horizontal
Phase
Three
Mounting Hardware Material
Stainless Steel
Material Conductivity
Non-Conductive

Description

EODD Diaphragm Pump 1.5 in 3A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.