EODD Diaphragm Pump 2 in Poly

  • Mfr # TE120-1303

  • Zoro # G823359283


product price:  $12,085.99
/ea
Free Shipping & Returns

Key Features

Media Discharge Port Configuration
Side
Hazardous Location Class
Not Rated
Phase
Three
Nameplate Voltage
380-480V AC
Flow Rate (Maximum)
120 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TE120-1303
Zoro #
G823359283
UPC #
769946881332
Country of Origin
United States

Dimensions

Media Intake Connection Size
2 in
Overall Width
14.89 in
Overall Length
17.5 in
Media Discharge Connection Size
2 in
Manufacturers Warranty Length
1 yr
Overall Height
23.6 in
Solid Diameter (Maximum)
0.25 in

Details

Media Discharge Port Configuration
Side
Hazardous Location Class
Not Rated
Phase
Three
Nameplate Voltage
380-480V AC
Flow Rate (Maximum)
120 gpm
Item
Electric Diaphragm Pump
Media Temperature (Minimum)
32 Degrees F
Media Intake Location
Bottom
Diaphragm Backing Material
Santoprene
Media Intake Port Configuration
Side
Material Conductivity
Non-Conductive
Series
QUANTM I120 Industrial
Pump Assembly Type
Bolt
Valve Material
PTFE
Standards
UL / CSA
Manifold Connection
Multiport
Priming
Self-Priming
Media Discharge Location
Top
Media Intake Connection Type
Flange
Mounting Hardware Material
Plated Steel
Displacement Per Stroke
0.56 gal
Manifold Connection Type
Flange
Pump Operation Type
Electric
Center Section Material
Aluminum
Wetted Body Material
Polypropylene
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Calcium Carbonate, Phosphoric Acid 50%, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hypochlorite 10%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 50%, Sulfuric Acid 60%, Water
Fluid Chamber Assembly Type
Bolted
Media Discharge Connection Type
Flange
Media Temperature (Maximum)
150 Degrees F
Includes Clean In Place Technology
No Clean In Place Included
Viscosity (Maximum)
30,000 cps
Operating Pressure (Maximum)
60 psi
Diaphragm Reinforcement
Not Reinforced
Valve Type
Ball
Check Seat Material
Polypropylene
Feet of Head (Maximum)
29 ft
Diaphragm Base Material
PTFE

Description

EODD Diaphragm Pump 2 in Poly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.