Zoro Homepage

Food Grade AODD Pump

  • Mfr # FD2222

  • Zoro # G209198574


product price: $7,780.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2222
Zoro #
G209198574
UPC #
00633955194977
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Overall Width
10.1 in
Overall Length
19.5 in
Media Intake Connection Size
2 in
Solid Diameter (Maximum)
0.18 in
Manufacturers Warranty Length
2 yr
Media Discharge Connection Size
2 in
Overall Height
20.5 in

Details

Item
Food Grade AODD Pump
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Air Consumption (Maximum)
130 scfm
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
Santoprene
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Media Intake Connection Type
Tri-Clamp
Flow Rate (Maximum)
100 gpm
Media Discharge Connection Type
Tri-Clamp
Flow Rate @ 120 psi
119 gpm
Standards
CE, EX, FDA-Compliant
Flow Rate @ 40 psi
80 gpm
Flow Rate @ 70 psi
110 gpm
Air Intake Pressure (Maximum)
120 psi
Flow Rate @ 100 psi
115 gpm
Wetted Housing Material
Stainless Steel
Series
1590
Manifold Connection Type
Tri-Clamp
Media Discharge Location
Side, Top
For Use With Potable Systems
Yes
Duty Cycle
Continuous
Priming
Self-Priming
Viscosity (Maximum)
15,000 cps
Media Intake Location
Bottom, Side
Feet of Head (Maximum)
276.9 ft
Series Family
SaniForce
Chemical Compatibility
Oils

Description

Food Grade AODD Pump, Air Consumption (Maximum) 130 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material Santoprene, Feet of Head (Maximum) 276.9 ft, Flow Rate (Maximum) 100 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Side, Top, Media Intake Connection Size 2 in, Media Intake Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.