High Purity Air Operated Pump

  • Mfr # PSA140-P12

  • Zoro # G323355792


product price:  $16,774.99
/ea
Free Shipping & Returns

Key Features

Chemical Compatibility
Diaphragm Base Material
Polypropylene
Manufacturers Warranty Length
1 yr
Fluid Chamber Assembly Type
One-Nut
Diaphragm Reinforcement
Not Reinforced
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSA140-P12
Zoro #
G323355792
UPC #
755652757313
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
0.01 in
Media Discharge Connection Size
3/4 in
Overall Length
10 in
Media Intake Connection Size
3/4 in
Overall Height
14 in
Air Intake Connection Size
3/8 in
Overall Width
12 in

Details

Chemical Compatibility
Diaphragm Base Material
Polypropylene
Fluid Chamber Assembly Type
One-Nut
Diaphragm Reinforcement
Not Reinforced
Media Discharge Port Configuration
Center Vertical
Operating Pressure (Maximum)
100 psi
Check Seat Material
PTFE
Media Temperature (Maximum)
212 Degrees F
Diaphragm Backing Material
Polypropylene
Item
Diaphragm Pump
Wetted Body Material
PTFE
Media Discharge Location
Top
Center Section Material
Polypropylene
Manifold Port Connection Type
Single Port
Mounting Hardware Material
Engineered Thermoplastic
Viscosity (Maximum)
500 cps
Includes
Owners Manual, Instal instructions
Air Intake Connection Type
FNPT
Flow Rate (Maximum)
32.5 gpm
Includes Clean In Place Technology
No Clean In Place Included
Includes Solenoid
No Solenoid Included
Feet of Head (Maximum)
231 ft
Standards
ATEX Certified, CE Marked, Class I Div II, ISO 14644, ISO 4414, ISO 9001, OSHA Pneumatic Safety, PED, REACH Compliant, RoHS Compliant, SEMI F57, SEMI F63, SEMI S2, SEMI S8
Valve Material
PTFE
Valve Type
Ball
Pump Assembly Type
Bolt
For Use With Potable Systems
No
Displacement Per Stroke
0.132 gal
Media Intake Location
Bottom
Media Intake Port Configuration
Side
Pump Operation Type
Air
Surface Roughness
0.2-0.8 ra
Series
PSA
Material Conductivity
Non-Conductive
Media Intake Connection Type
Pillar Compression
Media Discharge Connection Type
Compression
Manifold Connection Standard
Compression

Description

Diaphragm Pump, Air Intake Connection Size 3/8 in, Air Intake Connection Type FNPT, Check Seat Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 32.5 gpm, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type Compression, Media Discharge Location Top, Media Intake Connection Size 3/4 in, Media Intake Connection Type Pillar Compression, Media Intake Location Bottom, Media Temperature (Maximum) 212 Degrees F, Operating Pressure (Maximum) 100 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.