Shop GREENLEE
See all product information
Create Account
Multimeter
- Mfr # DM-200A
- Zoro # G823354578
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Maximum AC Voltage Measurement
1,000 V
Data Output Type
USB
Parameters Measured
Continuity, AC Current, Diode, Frequency, Resistance, AC Voltage
Data Logging
Yes
Instrument Counts
6,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DM-200A
- Zoro #
- G823354578
- UPC #
- 783310087403
- Country of Origin
- Taiwan, Province of China
- Maximum AC Voltage Measurement
- 1,000 V
- Data Output Type
- USB
- Parameters Measured
- Continuity, AC Current, Diode, Frequency, Resistance, AC Voltage
- Data Logging
- Yes
- Instrument Counts
- 6,000
- Temperature Types Measured
- Temperature Degrees C, Temperature Degrees F
- Voltage Units
- V
- Maximum Resistance Measurement
- 60 megaohm
- Maximum DC Current Measurement
- 8 A
- Intrinsically Safe
- No
- Thermal Imaging
- No
- CAT Safety Rating
- CAT II 1000V, CAT III 600V, CAT IV 300V
- Includes
- (2) 1.5V AAA Batteries, Bead Temperature Probe (DM-210A, DM-510A), Protective Boot, Test Leads
- Removable Screen
- No
- Calibration Certificate Included
- NIST Traceable
- Maximum DC Voltage Measurement
- 1,000 V
- Item
- Multimeter
- Display Type
- Backlit LCD
- Maximum AC Current Measurement
- 8 A
Description
Multimeter, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Maximum AC Current Measurement 8 A, Calibration Certificate Included NIST Traceable, Maximum DC Current Measurement 8 A, Multimeter Style Full Size, Intrinsically Safe No, IP Rating Not Applicable, Removable Screen No, Thermal Imaging No, Parameters Measured Continuity, AC Current, Diode, Frequency, Resistance, AC Voltage, AC Response Calculation Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.