Multimeter
- Mfr # DM-210A
- Zoro # G523353932
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Maximum DC Voltage Measurement
1,000 V
Data Logging
Yes
Intrinsically Safe
No
Maximum AC Current Measurement
8 A
Maximum AC Voltage Measurement
1,000 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DM-210A
- Zoro #
- G523353932
- UPC #
- 783310087410
- Country of Origin
- Taiwan, Province of China
- Maximum DC Voltage Measurement
- 1,000 V
- Data Logging
- Yes
- Intrinsically Safe
- No
- Maximum AC Current Measurement
- 8 A
- Maximum AC Voltage Measurement
- 1,000 V
- Instrument Counts
- 6,000
- Includes
- (2) 1.5V AAA Batteries, Bead Temperature Probe (DM-210A, DM-510A), Protective Boot, Test Leads
- Voltage Units
- V
- Item
- Multimeter
- Data Output Type
- USB
- Display Type
- Backlit LCD
- CAT Safety Rating
- CAT II 1000V, CAT III 600V, CAT IV 300V
- Maximum Resistance Measurement
- 60 megaohm
- Maximum DC Current Measurement
- 8 A
- Temperature Types Measured
- Temperature Degrees C, Temperature Degrees F
- Calibration Certificate Included
- NIST Traceable
- Removable Screen
- No
- Thermal Imaging
- No
- Parameters Measured
- Capacitance, Continuity, Frequency, Resistance
Description
Multimeter, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Maximum AC Current Measurement 8 A, Calibration Certificate Included NIST Traceable, Maximum DC Current Measurement 8 A, Multimeter Style Full Size, Intrinsically Safe No, IP Rating Not Applicable, Removable Screen No, Thermal Imaging No, Parameters Measured Capacitance, Continuity, Frequency, Resistance, AC Response Calculation Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.