Multimeter

  • Mfr # DM-860A
  • Zoro # G423353162
product price: 
$
608.99
/ea
Free Shipping & Returns

Key Features

Minimum Capacitance Measurement
50 nF
DC Current Measurement Resolution
500 uA
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Diode, Duty Cycle, Frequency, Resistance
Maximum Capacitance Measurement
25 mF
Resistance Measurement Resolution
500 ohm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DM-860A
Zoro #
G423353162
UPC #
783310129387
Country of Origin
Taiwan, Province of China
Minimum Capacitance Measurement
50 nF
DC Current Measurement Resolution
500 uA
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Diode, Duty Cycle, Frequency, Resistance
Maximum Capacitance Measurement
25 mF
Resistance Measurement Resolution
500 ohm
Maximum Resistance Measurement
50 megaohm
Minimum Storage Temperature
-4 Degrees F
Maximum Storage Temperature
140 Degrees F
Special Features
Audible Input Alert, Auto Ranging, Backlit Display, Crest Capture (Peak Hold) Max, Min and Max-Min Readings, Measures Temperatures up to 1832 Degrees F, Performs Frequency, Temperature and Capacitance Measurements, plus Diode and Continuity Tests, Record Max, Min, and Max-Min and Data Hold, Relative Offset Display Mode, RS-232 Capable, may be Connected to a PC for Extended Measurement Capability with Optional Interface DMSC-9, True RMS, 5-5/6-digit, 500,000 Count Display
Maximum Frequency Measurement
2 MHz
Maximum Temperature Measurement
1,832 Degrees F
Battery Voltage
9 V
Duty Cycle
Duty Cycle Test Included
Minimum Frequency Measurement
5 Hz
Frequency Measurement Resolution
5 Hz
Display Type
Backlit LCD
Item
Multimeter
Thermal Imaging
No
Maximum DC Current Measurement
10 A
Capacitance Measurement Resolution
50 nF
Instrument Counts
500,000
Minimum AC Voltage Measurement
500 mV
Maximum DC Voltage Measurement
1,000 V
Voltage Units
V
Auto Power Off
Yes
Temperature Types Measured
Temperature Degrees C, Temperature Degrees F
Minimum Operating Temperature
32 Degrees F
Calibration Certificate Included
NIST Traceable
Diode Test
Yes
Maximum AC Current Measurement
10 A
Auto Ranging
Yes
Minimum Resistance Measurement
500 ohm
Minimum/Maximum Memory
Min/Max
AC Voltage Measurement Resolution
500 mV
CAT Safety Rating
CAT IV 1000V
Data Output Type
USB
Includes
9V Battery, Bead Temperature Probe, Carrying Case, Protective Boot, Test Leads
Fuse Access
Yes
Battery Access
Yes
DC Voltage Measurement Resolution
500 mV
Standards
CUL Listed
Maximum AC Voltage Measurement
1,000 V
Data Logging
Yes
Intrinsically Safe
No
AC Current Measurement Resolution
500 uA
Minimum AC Current Measurement
500 uA
Minimum Temperature Measurement
-58 Degrees F
Minimum DC Current Measurement
500 uA
Min-Max-Avg Button Included
Yes
Audible Continuity
Yes
Removable Screen
No
Batteries Included
Yes
Data Hold
Yes
Current Units
A, mA, uA
AC Response Calculation
Average
Minimum DC Voltage Measurement
500 mV

Dimensions

Manufacturers Warranty Length
Lifetime Limited
Battery Size
9V

Description

Multimeter, Audible Continuity Yes, Data Hold Yes, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 500,000

Ratings & reviews