Multimeter
- Mfr # DM-45
- Zoro # G623353191
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Maximum AC Voltage Measurement
600 V
Minimum DC Current Measurement
400 uA
Instrument Counts
4,000
Display Type
LCD
Minimum DC Voltage Measurement
400 mV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DM-45
- Zoro #
- G623353191
- UPC #
- 783310003373
- Country of Origin
- China
- Maximum AC Voltage Measurement
- 600 V
- Minimum DC Current Measurement
- 400 uA
- Instrument Counts
- 4,000
- Display Type
- LCD
- Minimum DC Voltage Measurement
- 400 mV
- Parameters Measured
- AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Diode, Duty Cycle, Frequency, Resistance
- Removable Screen
- No
- Data Logging
- Yes
- Minimum AC Voltage Measurement
- 4 mV
- Calibration Certificate Included
- NIST Traceable
- Thermal Imaging
- No
- Current Units
- A, mA, uA
- CAT Safety Rating
- CAT III 600V
- Maximum DC Voltage Measurement
- 600 V
- Temperature Types Measured
- Temperature Degrees C, Temperature Degrees F
- Maximum AC Current Measurement
- 10 A
- Minimum AC Current Measurement
- 400 uA
- Maximum DC Current Measurement
- 10 A
- Voltage Units
- V
- Intrinsically Safe
- No
- Maximum Resistance Measurement
- 100 megaohm
- Item
- Multimeter
Description
Multimeter, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 4,000, Maximum AC Current Measurement 10 A, Calibration Certificate Included NIST Traceable, Maximum DC Current Measurement 10 A, Multimeter Style Full Size, Intrinsically Safe No, IP Rating Not Applicable, Removable Screen No, Thermal Imaging No, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Diode, Duty Cycle, Frequency, Resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.