Multimeter
- Mfr # DM-25
- Zoro # G223361848
product price:Â
$
57.89
/ea
Key Features
Minimum AC Voltage Measurement
200 V
Maximum DC Voltage Measurement
600 V
Calibration Certificate Included
No Certification Included
Removable Screen
No
Temperature Types Measured
Temperature Degrees C, Temperature Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DM-25
- Zoro #
- G223361848
- UPC #
- 783310003342
- Country of Origin
- China
- Minimum AC Voltage Measurement
- 200 V
- Maximum DC Voltage Measurement
- 600 V
- Calibration Certificate Included
- No Certification Included
- Removable Screen
- No
- Temperature Types Measured
- Temperature Degrees C, Temperature Degrees F
- Maximum AC Voltage Measurement
- 600 V
- Display Type
- LCD
- Item
- Multimeter
- Minimum DC Voltage Measurement
- 20 V
- Maximum Resistance Measurement
- 2,000 kiloohm
- Data Logging
- No
- Instrument Counts
- 2,000
- Thermal Imaging
- No
- CAT Safety Rating
- CAT III 600V
- Intrinsically Safe
- No
- Parameters Measured
- AC Voltage, DC Voltage
- Voltage Units
- V
Description
Multimeter, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 2,000, Maximum AC Current Measurement Not Applicable, Calibration Certificate Included No Certification Included, Maximum DC Current Measurement Not Applicable, Multimeter Style Full Size, Intrinsically Safe No, IP Rating Not Applicable, Removable Screen No, Thermal Imaging No, Parameters Measured AC Voltage, DC Voltage, AC Response Calculation Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.