Shop GREY PNEUMATIC
See all product information
1/4" Drive, 15mm Size, Metric Socket, 6s Points, 15mm, 1/4"D, Impact, Univ 6pt.
Mfr # 915UMS
Zoro # G5278275
product price:Â $19.15
/eaKey Features
Drive Size
1/4"
Overall Length
48mm
SAE or Metric
Metric
Number of Points
6s
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
915UMS
Zoro #
G5278275
UPC #
729440486099
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
15mm
Overall Length
48mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6s
Finish
Chrome plated
Socket Type
Standard Universal Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Description
Socket,15mm,1/4 In.D,Impact,Univ 6pt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.