Shop GRIPPLE
See all product information
Create Account
Adjustable Cable Hanger, PK10
- Mfr # HP2-HG-15FT-GRA
- Zoro # G723956162
product price:Â
$
268.99
/pk of 10, $26.90/ea
Free Shipping & Returns
Key Features
Overall Length
15 ft
Standards
ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
Wire Rope Diameter
2 mm
Overall Width
13/16 in
Attachment Type
Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP2-HG-15FT-GRA
- Zoro #
- G723956162
- UPC #
- -
- Country of Origin
- United States
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Attachment Type
- Hook
- Material Fabrication
- Sintered
- Shape
- Adjustable Joint
- Loop Attachment Type
- Push-Button
- Item
- Adjustable Cable Hanger
- Maximum Allowable Load
- 55 kg
- Load Capacity
- 120 lb
- Material
- Galvanized Steel
- Wire Rope Finish
- Galvanized
- Series
- HangPro
- Shell Material
- Galvanized Steel
Dimensions
- Overall Length
- 15 ft
- Wire Rope Diameter
- 2 mm
- Overall Width
- 13/16 in
- Wire Rope Length
- 15 ft
- Length
- 15 ft
Description
Adjustable Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.