Adjustable Cable Hanger, PK10
- Mfr # HP2-EY90QG-20FT-GRA
- Zoro # G623956262
product price:Â
$
293.99
/pk of 10, $29.40/ea
Free Shipping & Returns
Key Features
Material Fabrication
Sintered
Series
HangPro
Material
Galvanized Steel
Maximum Allowable Load
55 kg
Shape
Adjustable Joint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP2-EY90QG-20FT-GRA
- Zoro #
- G623956262
- UPC #
- -
- Country of Origin
- United States
- Material Fabrication
- Sintered
- Item
- Adjustable Cable Hanger
- Series
- HangPro
- Material
- Galvanized Steel
- Maximum Allowable Load
- 55 kg
- Shape
- Adjustable Joint
- Attachment Type
- 90 Degrees Eyelet
- Load Capacity
- 120 lb
- Loop Attachment Type
- Push-Button
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Wire Rope Finish
- Galvanized
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Overall Width
- 13/16 in
- Overall Length
- 20 ft
- Wire Rope Diameter
- 2 mm
- Wire Rope Length
- 20 ft
- Length
- 20 ft
Description
Adjustable Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.