Shop GRIPPLE
See all product information
Create Account
Rectangular Duct Hanger, PK10
- Mfr # DT2-LG-10FT-PAD-GRA
- Zoro # G923956290
product price:Â
$
232.99
/pk of 10, $23.30/ea
Free Shipping & Returns
Key Features
Attachment Type
Loop
Standards
DW144 Class D, ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition
Product Type
Duct Hanger
For Duct Shape
Rectangular
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DT2-LG-10FT-PAD-GRA
- Zoro #
- G923956290
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 ft
- Mounting Hole Diameter
- 5 mm
- Overall Width
- 2 3/4 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Attachment Type
- Loop
- Standards
- DW144 Class D, ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition
- Product Type
- Duct Hanger
- Item
- Rectangular Duct Hanger
- For Duct Shape
- Rectangular
- Material Fabrication
- Sintered
- Loop Attachment Type
- Adjustment Pin
- Wire Rope Finish
- Galvanized
- Material
- Galvanized Steel
- Shape
- Adjustable Joint
- Maximum Allowable Load
- 45 kg
- Load Capacity
- 100 lb
- Series
- Duct Trapeze
- Seal Material
- EPDM
- Shell Material
- Galvanized Steel
Description
Rectangular Duct Hanger, For Duct Shape Rectangular, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.