Shop GRIPPLE
See all product information
Create Account
Rectangular Duct Hanger, PK10
- Mfr # BT2-S3/8G-5FT-GRA
- Zoro # G023956206
product price:Â
$
207.99
/pk of 10, $20.80/ea
Free Shipping & Returns
Key Features
Standards
DW144 Class D, ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition
Wire Rope Finish
Galvanized
Load Capacity
100 lb
Series
Butterfly Trapeze
Maximum Allowable Load
45 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT2-S3/8G-5FT-GRA
- Zoro #
- G023956206
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Hole Diameter
- 5 mm
- Overall Width
- 2 in
- Overall Length
- 5 ft
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Details
- Standards
- DW144 Class D, ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition
- Wire Rope Finish
- Galvanized
- Load Capacity
- 100 lb
- Series
- Butterfly Trapeze
- Maximum Allowable Load
- 45 kg
- Shape
- Adjustable Joint
- Item
- Rectangular Duct Hanger
- Material
- Galvanized Steel
- Attachment Type
- Stud
- Product Type
- Duct Hanger
- For Duct Shape
- Rectangular
- Material Fabrication
- Sintered
- Loop Attachment Type
- Adjustment Pin
- Seal Material
- EPDM
- Shell Material
- Galvanized Steel
Description
Rectangular Duct Hanger, For Duct Shape Rectangular, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.