Incandescent Clearance Marker Lights - Signal Lighting
- Mfr # MKR4720YPG
- Zoro # G023533254
product price:Â
$
2.89
/ea
Sold in multiples of 6 for
$17.34
Key Features
Type
Clearance Marker Lights
Overall Length
2.2 in
For Use With
Trucks, trailers, large vehicles
Light Color
Warm glow
Overall Height
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MKR4720YPG
- Zoro #
- G023533254
- UPC #
- 089373009544
- Country of Origin
- Unknown
- Type
- Clearance Marker Lights
- For Use With
- Trucks, trailers, large vehicles
- Light Color
- Warm glow
- Features
- Durable, reliable, enhances safety, long-lasting performance
- Lighting Type
- Incandescent
Dimensions
- Overall Length
- 2.2 in
- Overall Height
- 2.2 in
- Overall Width
- 2.2 in
Description
Illuminate your path with the Choice Line Incandescent Clearance Marker Lights, the perfect solution for your signal lighting needs. Designed for reliability and visibility, these lights ensure your vehicle is seen, enhancing safety on the road. Ideal for trucks, trailers, and other large vehicles, these lights are crafted with durable materials to withstand the elements, providing long-lasting performance. The incandescent bulbs offer a classic, warm glow, making your vehicle stand out. With the SKU MKR4720YPG, these lights are a trusted choice for those who prioritize safety and reliability. Upgrade your vehicle with the Choice Line Incandescent Clearance Marker Lights and experience the peace of mind that comes with superior visibility and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.