Diesel Pump, Electric Only, 12V DC, 12VDC, 12 Max. Flow Rate , 1/4 HP, Aluminum Die Cast

  • Mfr # 45530

  • Zoro # G4709649


product price:  $243.07
/ea
Free Shipping & Returns

Key Features

Voltage
12VDC
Application
Agricultural; Construction; Automotive and Industrial
HP
1/4
Housing Material
Aluminum Die Cast
GPM
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45530
Zoro #
G4709649
UPC #
-
Country of Origin
India

Dimensions

Inlet Size
1" FNPT

Details

Voltage
12VDC
Application
Agricultural; Construction; Automotive and Industrial
HP
1/4
Housing Material
Aluminum Die Cast
GPM
12
RPM
2600
Pump Design
Self Priming Vane
Self-Priming
Yes
Item
Diesel Pump,Electric Only,12V DC
Type
Electric

Description

Diesel Pump,Electric Only,12V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.