Electrode, 8 3/4 in H, SS
- Mfr # MTC10110
- Zoro # G321907931
product price:Â
$
1,650.99
/ea
Free Shipping & Returns
Key Features
Junction
Open
Overall Length
8 3/4 in
Includes
10 m Cable, Intellical Mtc101 Rugged ORP/Redox Electrode with Storage Cap, Test Certificate
Cable Length
10 m
Operating Temperature - Maximum
80 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC10110
- Zoro #
- G321907931
- UPC #
- -
- Country of Origin
- United States
- Junction
- Open
- Includes
- 10 m Cable, Intellical Mtc101 Rugged ORP/Redox Electrode with Storage Cap, Test Certificate
- Operating Temperature - Maximum
- 80 Degrees C
- Range
- +/-1200 mV
- Recommended Use
- Drinking Water Reservoir for Water Quality, Environmental and Treatment Process Purposes, Lakes, Measuring ORP/Redox Absolute Mv Values in All Types of External Environment Such as River, Ponds, Sea, Source Water, Surface and Ground Waters, Wastewater Plant
- Compatible Product Type
- HQD Series Meter
- For Use With
- HQD Series Laboratory and Portable meters
- Disposability
- Single-Use
- Series
- IntelliCal
- Material
- Epoxy, Stainless Steel
- Tip Shape
- Flat
- Body Material
- Stainless Steel
- Item
- Electrode
- Electrolyte
- Gel
- Test Parameters
- ORP
- Operating Temperature - Minimum
- 0 Degrees C
- Sub-Category
- Electrode: ORP
- Shelf Life
- 12 mo
- Product Type
- Electrode
- Shell Material
- Epoxy, Stainless Steel
- Traction Material
- Epoxy, Stainless Steel
Dimensions
- Overall Length
- 8 3/4 in
- Cable Length
- 10 m
- Manufacturer Warranty Length
- 6 mo
- Overall Width
- 2 1/4 in
- Wire Rope Length
- 8 3/4 in
- Length
- 8 3/4 in
Description
Electrode, Tip Shape Flat, Body Material Stainless Steel, Cable Length 10 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Open, Electrolyte Gel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.