Ozone Test Kit
- Mfr # 2518050
- Zoro # G021908214
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Product Type
Water Quality Test Kit
Range
0 to 1.50 mg/L O3
Sensitivity
0.1
Number of Pieces
31
Number of Tests
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2518050
- Zoro #
- G021908214
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Water Quality Test Kit
- Range
- 0 to 1.50 mg/L O3
- Sensitivity
- 0.1
- Number of Pieces
- 31
- Number of Tests
- 25
- Item
- Ozone Test Kit
- Test Parameters
- Ozone
- Includes
- 25 oz High Range AccuVac Ampules, Accuvac Snapper, Carrying Case, Color Disc, Comparator Box and Blank Vial, Sample Beaker
Description
Water Quality Test Kits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.