Chlorine Color Disc Test Kit
- Mfr # 223102
- Zoro # G421907916
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Sensitivity
0.2
Test Parameters
Chlorine
Includes
Carrying Case, Color Comparator Box, Color Discs, Reagent, Tube
Number of Pieces
5
Number of Tests
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 223102
- Zoro #
- G421907916
- UPC #
- -
- Country of Origin
- United States
- Sensitivity
- 0.2
- Test Parameters
- Chlorine
- Includes
- Carrying Case, Color Comparator Box, Color Discs, Reagent, Tube
- Number of Pieces
- 5
- Number of Tests
- 100
- Item
- Chlorine Color Disc Test Kit
- Range
- 0 to 3.4 mg/L Cl2
- Product Type
- Water Quality Test Kit
Description
Water Quality Test Kits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.