Water Quality Test Kit
- Mfr # WCTK300
- Zoro # G222796818
product price:Â
$
1,015.99
/ea
Free Shipping & Returns
Key Features
Includes
Reagents and Equipment
Product Type
Water Quality Test Kit
Test Parameters
Alkalinity, Chlorine, Hardness, Iron, Nitrate-Nitrogen, pH, Sulfide
Range
1 drop = 10 ppm Alkalinity1 drop =1 gpg as CaCO3 Hardness1 drop = 0.5 ppm CaCO3 Hardness0.5 to 10.0 ppm Iron5.0 to 10.0 pH0.2 to 3.0 ppm Chlorine total & combined0.2 to 20.0 Sulfide0 to 15 ppm Nitrate Nitrogen
Number of Tests
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCTK300
- Zoro #
- G222796818
- UPC #
- -
- Country of Origin
- United States
- Includes
- Reagents and Equipment
- Item
- Water Quality Test Kit
- Product Type
- Water Quality Test Kit
- Test Parameters
- Alkalinity, Chlorine, Hardness, Iron, Nitrate-Nitrogen, pH, Sulfide
- Range
- 1 drop = 10 ppm Alkalinity1 drop =1 gpg as CaCO3 Hardness1 drop = 0.5 ppm CaCO3 Hardness0.5 to 10.0 ppm Iron5.0 to 10.0 pH0.2 to 3.0 ppm Chlorine total & combined0.2 to 20.0 Sulfide0 to 15 ppm Nitrate Nitrogen
- Number of Tests
- 75
Description
Water Quality Test Kit, Range 1 drop = 10 ppm Alkalinity1 drop =1 gpg as CaCO3 Hardness1 drop = 0.5 ppm CaCO3 Hardness0.5 to 10.0 ppm Iron5.0 to 10.0 pH0.2 to 3.0 ppm Chlorine total & combined0.2 to 20.0 Sulfide0 to 15 ppm Nitrate Nitrogen, Sensitivity Not Applicable, Number of Tests 75, Standards Not Applicable, Includes Reagents and Equipment
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.