
Dc Motor, 1/2Hp, 56C/90V/1750 Rpm, Tenv
Mfr # MD1415A-DC
Zoro # G323367481
product price:Â $653.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1800
Overall Length
15.3"
Body Dia.
7"
Standards
NEMA
Frame
TEFC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MD1415A-DC
Zoro #
G323367481
UPC #
-
Country of Origin
China
Dimensions
Overall Length
15.3"
Body Dia.
7"
Shaft Dia.
0.875"
Details
Nameplate RPM
1800
Standards
NEMA
Frame
TEFC
HP
1.5 HP
Includes
1 Motor
Voltage
90VDC
Description
DC MOTOR, 1.5HP/145C/90V/1750 RPM, TEFC, dual mounting (C face and removable base)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.