DC MOTOR, 1/3HP, 56C/90V/1750 RPM, TEFC, conveyor duty
- Mfr # MD0503A-DC
- Zoro # G523367472
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Steel and Aluminum
NEMA Design
56C
Shaft Dia.
0.625"
Frame
TEFC
Overall Length
11.6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD0503A-DC
- Zoro #
- G523367472
- UPC #
- -
- Country of Origin
- China
- Motor Frame Material
- Steel and Aluminum
- NEMA Design
- 56C
- Frame
- TEFC
- HP
- 0.33 HP
- Standards
- NEMA
- Nameplate RPM
- 1800
- Voltage
- 90V DC
Dimensions
- Shaft Dia.
- 0.625"
- Overall Length
- 11.6"
Description
DC MOTOR, 1/3HP, 56C/90V/1750 RPM, TEFC, dual mounting, conveyor duty
- Use DC control to change RPM
- Class F insulation
- Dual mount, NEMA 56C and base mount
- Include a removable motor base
- Varible speed capable
- Reversible rotation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.