DC Permanent Magnet Motor, 56C

  • Mfr # MT-079
  • Zoro # G212477789
product price: 
$
591.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Voltage
90V DC
Nameplate RPM
2,500 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-079
Zoro #
G212477789
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
3/4
Voltage
90V DC
Nameplate RPM
2,500 RPM
Frame
56C
Full Load Amps
7.8 A
RPM Range
1,801-3,000
Motor Application
General Purpose
Removable Base
Yes
Motor Frame Material
Steel
Max. Ambient Temp.
40 Degrees C
Standards
CE, CSA, UL
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Ins. Class
F
Motor Design
Permanent Magnet
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Duty Cycle
Continuous
Brush Type
Replaceable Brushes
Motor Service Factor
1
Motor Bearings
Ball
Extended Thru-Bolts
Yes
Stud Quantity
4
Voltage Compatibility
90V DC
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Mounting Stud Pattern
4 3/8"-16
Full Load Current
7.8A
Shaft Design
Keyed
Bearing Type
Ball
Application
General Purpose
Nameplate Voltage
90V DC
Nameplate Service Factor
1
Frame Material
Steel
Includes
Removable Base
Product Type
DC Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Horsepower
3/4 hp

Dimensions

Shaft Dia.
5/8 in
Overall Length
10 1/16 in
Shaft Length
1 7/8 in
Stud Size
3/8"-16
Bolt Circle Dia.
5 7/8 in
Frame Size
56C
Bolt Circle Diameter
5 7/8 in
Shaft Diameter
5/8 in
Mounting Stud Thread Size
3/8"-16
Wire Rope Length
10 1/16 in
Length
10 1/16 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet, 3/4 HP, Nameplate RPM 2,500 RPM, Voltage 90V DC, 7.8A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews