Shop HALO OUTDOOR
See all product information
Create Account
AreaLight, Gry, LED, 3-3/4"H, 11-1/2"L
- Mfr # SBL10A50GY
- Zoro # G924794006
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Lumen Selectable
Selectable
Operating Temperature - Minimum
-4 Degrees F
Color Rendering Index
70
Color Temperature
5000K
Minimum Run Time
90 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBL10A50GY
- Zoro #
- G924794006
- UPC #
- 080083260461
- Country of Origin
- China
- Item
- Area Light
- Lumen Selectable
- Selectable
- Operating Temperature - Minimum
- -4 Degrees F
- Color Rendering Index
- 70
- Color Temperature
- 5000K
- Minimum Run Time
- 90 min
- Power Source
- Solar
- Light Head Style
- Cobra Head
- Color Selectable
- Not Selectable
- Mount Type
- Pole, Surface
- Includes
- Lag Screws, Washers
- Operating Temperature - Maximum
- 104 Degrees F
- Sensor Type
- Motion Sensor Included
- Fixture Wattage
- 7 W
- Housing Color
- Gray
- Light Output
- 1,000 lm, 1,500 lm, 3,000 lm
- Housing Material
- Aluminum
- Battery Life
- 90 min
- Standards
- FCC, RoHS, UL, UN38.3
- Battery Recharge Time
- 8 hr
- Includes Lamp
- Lamp Included
- Rated Life
- 50,000 hr
Dimensions
- Overall Height
- 3 3/4 in
- Length
- 11 1/2 in
- Manufacturers Warranty Length
- 1 yr
- Overall Length
- 11 1/2 in
Description
Area Light, Mount Type Pole, Surface, Fixture Wattage 7 W, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Voltage Not Applicable, Includes Lamp Lamp Included, Rated Life 50,000 hr, Standards FCC, RoHS, UL, UN38.3
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.