Shop HALO OUTDOOR
See all product information
Create Account
AreaLight, Gry, LED, 3-3/4"H, 13-1/8"L
- Mfr # SBL15A50GY
- Zoro # G924785660
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Battery Recharge Time
8 hr
Includes
Lag Screws, Washers
Light Output
1,000 lm, 1,500 lm, 3,000 lm
Rated Life
50,000 hr
Operating Temperature - Minimum
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBL15A50GY
- Zoro #
- G924785660
- UPC #
- 080083260485
- Country of Origin
- China
- Item
- Area Light
- Battery Recharge Time
- 8 hr
- Includes
- Lag Screws, Washers
- Light Output
- 1,000 lm, 1,500 lm, 3,000 lm
- Rated Life
- 50,000 hr
- Operating Temperature - Minimum
- -4 Degrees F
- Minimum Run Time
- 90 min
- Housing Material
- Aluminum
- Fixture Wattage
- 11.5 W
- Power Source
- Solar
- Light Head Style
- Cobra Head
- Mount Type
- Pole, Surface
- Housing Color
- Gray
- Color Selectable
- Not Selectable
- Sensor Type
- Motion Sensor Included
- Color Rendering Index
- 70
- Standards
- FCC, RoHS, UL, UN38.3
- Battery Life
- 90 min
- Lumen Selectable
- Selectable
- Color Temperature
- 5000K
- Includes Lamp
- Lamp Included
- Operating Temperature - Maximum
- 104 Degrees F
Dimensions
- Overall Height
- 3 3/4 in
- Manufacturers Warranty Length
- 1 yr
- Length
- 13 1/8 in
- Overall Length
- 13 1/8 in
Description
Area Light, Mount Type Pole, Surface, Fixture Wattage 11.5 W, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Voltage Not Applicable, Includes Lamp Lamp Included, Rated Life 50,000 hr, Standards FCC, RoHS, UL, UN38.3
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.