Shop HALO OUTDOOR
See all product information
Create Account
AreaLight, Gry, LED, 3-3/4"H, 15-1/2"L
- Mfr # SBL30A50GY
- Zoro # G324792183
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Pole, Surface
Manufacturers Warranty Length
1 yr
Color Temperature
5000K
Minimum Run Time
90 min
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBL30A50GY
- Zoro #
- G324792183
- UPC #
- 080083260508
- Country of Origin
- China
- Item
- Area Light
- Mount Type
- Pole, Surface
- Color Temperature
- 5000K
- Minimum Run Time
- 90 min
- Housing Material
- Aluminum
- Rated Life
- 50,000 hr
- Battery Life
- 90 min
- Housing Color
- Gray
- Includes Lamp
- Lamp Included
- Light Head Style
- Cobra Head
- Operating Temperature - Minimum
- -4 Degrees F
- Includes
- Lag Screws, Washers
- Fixture Wattage
- 15 W
- Lumen Selectable
- Selectable
- Standards
- FCC, RoHS, UL, UN38.3
- Light Output
- 1,000 lm, 1,500 lm, 3,000 lm
- Color Rendering Index
- 70
- Sensor Type
- Motion Sensor Included
- Color Selectable
- Not Selectable
- Battery Recharge Time
- 8 hr
- Operating Temperature - Maximum
- 104 Degrees F
- Power Source
- Solar
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Length
- 15 1/2 in
- Overall Height
- 3 3/4 in
- Overall Length
- 15 1/2 in
Description
Area Light, Mount Type Pole, Surface, Fixture Wattage 15 W, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Voltage Not Applicable, Includes Lamp Lamp Included, Rated Life 50,000 hr, Standards FCC, RoHS, UL, UN38.3
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.