Shop HAMILTON

High Heat Dual-Wheel HSK2 Inferno Series Kingpinless Swivel Caster , 4" x 2" Forged Steel Wheels

  • Mfr # S-HSK2-4HFSB

  • Zoro # G1258971


product price:  $509.99
/ea
Free Shipping & Returns

Key Features

Caster Brake Included
No
Stem Dia.
No Stem
Wheel Dia.
4
Load Rating
1100
Number of Wheels
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-HSK2-4HFSB
Zoro #
G1258971
UPC #
-
Country of Origin
United States

Dimensions

Stem Dia.
No Stem
Wheel Dia.
4
Overall Height
5-5/8in
Wheel Width
2
Mounting Bolt Dia.
0.5
Mounting Height
6
Mounting Plate Size
4 1/2 x 6 1/2

Details

Caster Brake Included
No
Load Rating
1100
Number of Wheels
2
Caster Sub-Type
Swivel
Caster Stem Type
No Stem/Plate Included
Item
Swivel Hsk2 4X1-1/2 Hi-Heat Forged Steel
Replacement Wheel
W-4-HFSB-1/2
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Core Color
Silver
Non-Marking
No
Standards
ICWM
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Thread Guards
No
Caster Plate Hole Pattern
A
Caster Frame Material
Forged Steel
Series
High Heat Dual-Wheel HSK2 Inferno Series
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Clearcoat
Tread Shape
Standard
Wheel/Tread Material
Forged Steel
Load Rating Range
Heavy-Duty
Operating Temperature Range
-40 to 750 deg(F)
Wheel Core Material
Forged Steel

Description

High Heat Dual-Wheel HSK2 Inferno Series Kingpinless Swivel Caster rated up to 750@deg; F with 4" x 2" Forged Steel Wheels with 1/2" HH Precision Shielded Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.