Primo Stereo Headphones, Black, 100PK
- Mfr # PRM100B-100
- Zoro # G811993239
product price:Â
$
1,448.99
/pk of 100, $14.49/ea
Free Shipping & Returns
Key Features
Color
Black
Cable Length
5 ft
Features
Ambient Noise, Noise Reduction, DuraCord, Kink Resistant Cord, Knot-resistant Cord, Rugged
Driver Size
1.18"
Earpiece Type
Binaural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRM100B-100
- Zoro #
- G811993239
- UPC #
- 681181628537
- Country of Origin
- China
- Color
- Black
- Item
- Headphone
- Features
- Ambient Noise, Noise Reduction, DuraCord, Kink Resistant Cord, Knot-resistant Cord, Rugged
- Earpiece Type
- Binaural
- Host Interface
- Mini-phone (3.5mm)
- Mount Type
- Ear-cup
- Sound Mode
- Stereo
- Maximum Frequency
- 20 kHz
- Minimum Frequency Response
- 50 Hz
- Durability
- Chew Resistant, Moisture Resistant
- Ear Cushion Material
- Leatherette
- Earpiece Design
- Over-the-head
- Impedance
- 32 Ohm
- Connectivity Technology
- Wired
Dimensions
- Cable Length
- 5 ft
- Driver Size
- 1.18"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.