Clamps Electrical Enclosure, 72 in H, 12 in D, 30 in W, 12, 13, Steel

  • Mfr # 1418U12

  • Zoro # G716282575


product price:  $1,517.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Color
Gray
Nominal Width
30 in
Finish
ANSI 61 Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418U12
Zoro #
G716282575
UPC #
623980372303
Country of Origin
Canada

Dimensions

Nominal Width
30 in
Overall Height
72 in
Nominal Depth
12 in
Nominal Height
72 in
Overall Width
30 in
Panel Width
27 in
Overall Depth
12 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Panel Height
69 in

Details

NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Color
Gray
Finish
ANSI 61 Powder Coated
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Cover Closure Type
Hinged
Cover Style
Solid
Mounting
Wall
Item
Electrical Enclosure
Closure Method
Clamps
IP Rating
IP54
Includes
Removable Inner Panel
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.