Arbour Hand-Woven Rattan Nesting Baskets with Wheels and Handles, White Wash/Kubu Gray, 2PK
- Mfr # BSK1002A-2SET
- Zoro # G622981883
product price:Â
$
162.99
/pk of 2, $81.50/ea
Free Shipping & Returns
Key Features
Number of Wheels
4
Overall Height
24.5 in
Overall Depth
15 in
Color
White Wash/Kubu Gray
Material
Kubu Rattan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK1002A-2SET
- Zoro #
- G622981883
- UPC #
- 840011496283
- Country of Origin
- Indonesia
- Number of Wheels
- 4
- Item
- Basket
- Color
- White Wash/Kubu Gray
- Material
- Kubu Rattan
- Assembly
- No
Dimensions
- Overall Height
- 24.5 in
- Overall Depth
- 15 in
- Overall Width
- 19.5 in
Description
Improve the organization of your bohemian home with our pair of stackable, handwoven baskets. Equipped with handles, these baskets are easy to store and move around your home. Whether you're storing shoes or toys in them, they'll add a touch of rustic decor to any space.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.