Narrow Aluminum Crash Cart with MD18-EMG Accessory Pack, Tall Height, 6 Drawers, Breakaway Lock

  • Mfr # MPA1830B06+MD18-EMG

  • Zoro # G608045363


product price:  $2,499.99
/ea
Free Shipping & Returns

Key Features

Width
23.88 in
Depth
22 in
Height
43.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPA1830B06+MD18-EMG
Zoro #
G608045363
UPC #
-
Country of Origin
United States

Dimensions

Width
23.88 in
Depth
22 in
Height
43.75 in

Description

With over 60 years of manufacturing experience, Harloff has garnered a well-earned reputation for producing the finest custom medical carts and cabinets in the industry. This narrow aluminum crash cart with accessories is designed to securely store essential tools and supplies needed by medical personnel to provide emergency care to patients in potentially life-threatening situations. Each A-Series cart can be designed to meet the specific needs of any emergency care facility with customizations to drawer configuration, locking option, color choices and a vast selection of accessory choices. This cart comes with the standard emergency accessory package consisting of a cardiac board, oxygen tank holder and IV pole, but additional or alternative Harloff accessories can easily be ordered and affixed to the cart. Lightweight and easy to manuever, this narrow aluminum crash cart with accessories features four 5′′ ball-bearing Tente® casters, a white antimicrobial plastic top, new full extension drawer slides and the industry’s only fully-curved protective bumper.


  • • Extremely light weight cart with critical grade aluminum construction, ideal for carts that are moved consistently throughout the day
  • • Heat sealed powder coat steel break-away lock bar with pack of 100 breakaway seals
  • • Curved drawer pulls, durable and elegant
  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • • Industry only fully curved protective bumper guards yourcart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, easy to remove/replace
  • • Industry best 5" quiet rolling Tente® casters - one steering caster and two braking casters
  • • 30" of vertical drawer space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.