E00 Bigboy Aluminium Pressure Cooker - 14 Litres
- Mfr # E00
- Zoro # G903755882
product price:Â
$
123.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E00
- Zoro #
- G903755882
- UPC #
- 8901165030807
- Country of Origin
- China
Description
This Hawkins Aluminum Bigboy Pressure Cooker has a large 14 Litres capacity. It has easy to open and close lid. Inside-fitting lid is pressure locked while in operation, patented pressure regulator prevents clogging of steam vent, direction, controlled fingertip steam release, shielded safety valve. It has goof-proof lid feature that seals from the inside like a jetliner door, ensuring greater safety. It is made from commercially pure, virgin aluminum. Mirror polished; interior and base matt finish. Inside-fitting lid is pressure locked while in operation, patented pressure regulator prevents clogging of steam vent, direction, controlled fingertip steam release, shielded safety valve.
Easy to Open and Close lid.
14 Litres capacity (14.79 Quart).
New 'whistling' pressure regulator.
Shielded Safety valve.
Gasket lasts longer.
Mirror polished; interior and base matt finish.
Inside fitting lid opens only when pressure falls.
Stay cool handles.
Base Flat Diameter: 208 mm (8.19 inch).
Body Maximum Diameter: 445 mm (17.52 inch).
Base Thickness: 4.06 mm (0.16 inch).
Dimensions: 18" L x 11" H x 14" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.